Learn More
Cytiva Whatman™ Puradisc 25mm PTFE Syringe Filters
Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.
Brand: Cytiva 6798-2510
1143.34 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : A0
Additional Details : Weight : 2.51000kg
Description
Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.
- For filtering solvents, chemicals and nonaqueous solutions
- Typical applications include HPLC, TLC, and GC sample clarification; HPLC solvent filtration
- Made of hydrophobic polytetrafluoroethylene (PTFE)
- Nonsterile, autoclavable
Specifications
Puradisc 25 mm Polytetrafluoroethylene Syringe Filter, 1.0 μm, nonsterile (1000 pcs) | |
1.0 μm | |
4.2 cm2 | |
Pigment free polypropylene (PP) | |
Male luer | |
1000 Pieces | |
Up to 100 mL | |
25 mm |
PTFE | |
Non-sterile | |
For HPLC, TLC, and GC sample clarification; HPLC solvent filtration | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
22.9 x 28.4 mm |