Learn More
Cytiva Whatman™ Puradisc PES Syringe Filters: Nonsterile
Designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents. Whatman™ Puradisc PES Syringe Filters: Nonsterile allow higher liquid flow than either PTFE or PVDF.
Brand: Cytiva 6781-2510
450.18 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 0.59000kg
Description
- Polyethersulfone (PES) membrane for filtering aqueous solutions
- Low protein binding
- Polypropylene housing
- Female Luer Lock inlet
- Male Luer outlet
Specifications
Puradisc 25 mm Polyethersulfone Syringe Filter, 1.0 μm, nonsterile (200 pcs) | |
1.0 μm | |
4.2 cm2 | |
Pigment Free Polypropylene (PP) | |
Male luer | |
200 Pieces | |
Up to 100 mL | |
25 mm |
PES | |
Non-sterile | |
For aqueous or solvent-based solutions, HPLC, TLC, GC sampling | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
22.9 x 28.4 mm |