Learn More
Cytiva Whatman™ Puradisc 13mm Syringe Filters: Nonsterile
Pre-wet with a water-miscible organic solvent prior to use with aqueous samples. Whatman™ Puradisc 13mm Syringe Filters: Nonsterile are chemically stable and inert hydrophobic membranes mainly for filtration of non-aqueous samples.
Brand: Cytiva 6784-1350
200.96 EUR valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Additional Details : Weight : 1.00000kg
Description
- Chemically stable and inert hydrophobic membrane
- Low protein binding
- For filtration of non-aqueous samples.
Specifications
Puradisc 13 mm Polytetrafluoroethylene Syringe Filter, 5.0 μm, nonsterile (100 pcs) | |
5 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
100 Pieces | |
Up to 10 mL | |
13 mm |
PTFE | |
Non-sterile | |
For filtering non-aqueous samples | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |