missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc 25mm Syringe Filters: Sterile
Purifies aqueous and organic solutions. Whatman™ Puradisc 25mm Syringe Filters have polypropylene housings with female luer lock inlet and male luer outlet.
131.00 € - 2745.00 €
Specifications
Material | PES |
---|---|
Sterility | Sterile |
Filtration Area | 4.2 cm2 |
For Use With (Application) | For filtering aqueous solutions |
Hold up Volume (After Air Purge) | < 0.1 mL |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11334664
|
Cytiva
6780-2502 |
0.2 μm |
132.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11354664
|
Cytiva
6780-2510 |
1.0 μm |
131.00 €
Pack of 50 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
11363305
|
Cytiva
6794-2512 |
0.2 μm |
2745.00 €
Pack of 1000 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
11363315
|
Cytiva
6794-2514 |
0.45 μm |
2745.00 €
Pack of 1000 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
11344664
|
Cytiva
6780-2504 |
0.45 μm |
131.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from pigment free polypropylene
- Polyethersulfone (PES) membrane for filtering aqueous solutions.
- Low protein binding
- Low hold-up volume
Specifications
PES | |
4.2 cm2 | |
< 0.1 mL | |
Female luer lock | |
5.2bar | |
Up to 100 mL |
Sterile | |
For filtering aqueous solutions | |
Pigment free Polypropylene | |
Male luer | |
Syringe Filter | |
25 mm |