missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ Aqua 30mm Syringe Filters
Designed specifically for filtration of environmental samples prior to COD and DOC analysis. Whatman™ Puradisc™ Aqua 30 Syringe Filters minimize carbon leaching from the cellulose acetate membrane that could otherwise lead to sample contamination.
169.00 € - 1335.00 €
Specifications
Color Code | White |
---|---|
Material | Cellulose Acetate |
Pore Size | 0.45 μm |
For Use With (Application) | For filtration of environmental samples prior to COD and DOC analysis |
Housing Material | Polycarbonate |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10054267
|
Cytiva
10462656 |
50 Pack |
169.00 €
Pack of 50 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
11373155
|
Cytiva
10462655 |
100 Pack |
320.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10787651
|
Cytiva
10462650 |
500 Pack |
1335.00 €
Pack of 500 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Low protein binding, hydrophilic cellulose acetate syringe filter media
- Prewashed cellulose acetate (CA) syringe filter for reduced organic carbon extractables
- Designed for sample preparation in support of dissolved organic carbon and chemical oxygen demand analysis
- Standard inlet and outlet luer connectors
- Larger filtration area (44% greater in comparison with 25mm), 30mm diameter
- 0.45 micron Cellulose Acetate membrane
- Membranes are prewashed to reduce organic carbon levels
- Designed for aqueous samples
Specifications
White | |
0.45 μm | |
Polycarbonate | |
Male Luer | |
30 mm |
Cellulose Acetate | |
For filtration of environmental samples prior to COD and DOC analysis | |
Female Luer Lock | |
Syringe Filter |