missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc GMF Syringe Filters: Nonsterile

Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.

Brand:  Cytiva 6783-2520

Code : A0

Additional Details : Weight : 0.36000kg

 View more versions of this product

Product Code. 11969227

  • 338.00 € / Pack of 100
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.

  • High loading capacity for air/gas filtration, HPLC, TLC, and GC sampling
  • Membrane made of binder-free glass microfiber
  • Nonsterile
Specifications

Specifications

Puradisc 25 mm GMF Syringe FIlter, GD2, 2.0 μm (100 pcs)
2 μm
4.2 cm2
Pigment Free Polypropylene (PP)
Male luer
100 Pieces
Up to 100 mL
25 mm
Glass Microfiber
Non-sterile
Low
Female luer lock
5.2 bar (75 psi)
Syringe Filter
22.9 x 28.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers