missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quadrant Folded Filter Papers
Saves users valuable time and provides ease of use when undertaking repetitive or multiple analyses
75.55 € - 174.00 €
Specifications
Format | Folded |
---|---|
Material | Cellulose |
For Use With (Application) | Conical Filter Funnels in Repetitive or Multiple Analysis |
Quantity | 500/Pk. |
Type | Filter Paper |
Product Code | Brand | Grade | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grade | Diameter (Metric) | Price | Quantity & Availability | ||||
15949170
|
Cytiva
10380404 |
Grade 1 | 110 mm |
75.55 €
Pack of 500 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
15959170
|
Cytiva
10380405 |
Grade 1 | 125 mm |
82.85 €
Pack of 500 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
15969170
|
Cytiva
10380406 |
Grade 1 | 150 mm |
90.50 €
Pack of 500 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
15989160
|
Cytiva
10380004 |
Grade 40 | 110 mm |
125.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
15999160
|
Cytiva
10380005 |
Grade 40 | 125 mm |
152.00 €
Pack of 500 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
15909170
|
Cytiva
10380006 |
Grade 40 | 150 mm |
174.00 €
Pack of 500 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
15919170
|
Cytiva
10380204 |
Grade 41 | 110 mm |
122.00 €
Pack of 500 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
15929170
|
Cytiva
10380205 |
Grade 41 | 125 mm |
152.00 €
Pack of 500 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
15939170
|
Cytiva
10380206 |
Grade 41 | 150 mm |
174.00 €
Pack of 500 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
- Saves the time it takes to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analysis
- Typical applications include: gravimetric analysis for numerous components in cements, clays, iron, and steel products
- A Primary Filter for separating solid matter from aqueous extracts in general soil analysis, quantitative determination of sediments in milk, and as a pure analytical grade clean-up filter for solutions prior to atomic absorption (AA) spectrometry
- Use as a high-purity filter in the collection of trace elements and radionuclides from the atmosphere
- Ashless: 0.7% ash maximum for Grades 4 to 44
- Suitable for a wide range of critical analytical filtration procedures
Specifications
Folded | |
Conical Filter Funnels in Repetitive or Multiple Analysis | |
Filter Paper |
Cellulose | |
500/Pk. |