missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 5 Circles
Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.
9.80 € - 191.00 €
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Pore Size | 2.5 μm |
Filtration Speed | 1420 sec. |
Flow Rate | Slow |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11370484
|
Cytiva
1005-042 |
42.5 mm |
9.80 €
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11352855
|
Cytiva
1005-055 |
55 mm |
15.35 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11362855
|
Cytiva
1005-070 |
70 mm |
14.40 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11372855
|
Cytiva
1005-090 |
90 mm |
20.05 €
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11382855
|
Cytiva
1005-110 |
110 mm |
23.40 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
10159180
|
Cytiva
1005-125 |
125 mm |
27.40 €
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11302865
|
Cytiva
1005-150 |
150 mm |
36.35 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10654112
|
Cytiva
1005-185 |
185 mm |
54.20 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11322865
|
Cytiva
1005-240 |
240 mm |
91.35 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11340484
|
Cytiva
1005-320 |
320 mm |
191.00 €
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
11330484
|
Cytiva
1005-325 |
25 mm |
10.55 €
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 2.5μm; most retentive grade of filter series
- Porosity: Fine
- Filtration speed: Herzberg, 1420 sec.
- Surface: smooth, dense
- Slow flow rate
- Maximum degree of fine particle filtration in the qualitative range
- Useful for clarifying cloudy suspensions, water analysis, Buchner funnel filtration
Specifications
Disc | |
2.5 μm | |
Slow | |
Grade 5 | |
100 Pack |
Cellulose | |
1420 sec. | |
A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis. | |
Fine | |
200 μm |