missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers, Fluted, Grade 4V
Well suited for qualitative analysis or general filtration of coarse particles. The fluted filter design increases filtration speed, flow rate, and loading capacity.
31.35 € - 91.90 €
Specifications
Material | Cellulose |
---|---|
For Use With (Application) | Used when high flow rates in air pollution monitoring are required, but the collection of fine particles is not critical. |
Grade | Grade 4 |
Thickness (Metric) | 210 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15530103
|
Cytiva
1204-125 |
125 mm |
31.35 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
15550103
|
Cytiva
1204-240 |
240 mm |
91.90 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
Specifications
Cellulose | |
Used when high flow rates in air pollution monitoring are required, but the collection of fine particles is not critical. | |
Grade 4 | |
210 μm |