missing translation for 'onlineSavingsMsg'
Learn More

GE Healthcare Whatman™ Qualitative Filter Papers, Fluted, Grade 4V

Well suited for qualitative analysis or general filtration of coarse particles. The fluted filter design increases filtration speed, flow rate, and loading capacity.

Brand:  GE Healthcare 1204-240

Code : NEW

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 15550103

  • 62.71 € / Pack of 100

Estimated Shipment
03-10-2019

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Extremely fast filtering
  • Excellent retention of coarse particles and gelatinous precipitates
  • Useful as a rapid filter for routine clean-up of biological fluids or organic extracts during analysis
  • Specifications

    Specifications

    240 mm
    Cellulose
    210 μm
    Grade 4
    Used when high flow rates in air pollution monitoring are required, but the collection of fine particles is not critical.
    Videos
    Documents