missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 40 Circles

Supports accurate analysis in applications sensitive to very low levels of background contamination. Whatman™ Quantitative Filter Paper: Grade 40 Circles are additionally useful in gravimetric analysis where ash content might affect weight measurements of combusted samples.

Brand:  Cytiva 1440-047

Code : A0

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 11362935

  • 24.95 € / Pack of 100
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

Supports accurate analysis in applications sensitive to very low levels of background contamination. Whatman™ Quantitative Filter Paper: Grade 40 Circles are additionally useful in gravimetric analysis where ash content might affect weight measurements of combusted samples.

Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.
  • High-purity filters for quantitative analysis
  • Contain 0.007% maximum ash content
  • Medium nominal particle retention rating of 8μm
  • Medium filtration speed (Herzberg 340 sec.)

Suited for
  • Soil analysis, when separating solid matter from aqueous extracts
  • Quantitative determination of milk sediment
  • Use as a clean-up filter for solutions prior to atomic absorption (AA) spectrometry
  • Analysis of constituent components in cements, clays, iron, and steel products
  • Collection of trace elements and radionuclides from the atmosphere
Specifications

Specifications

21 s/100 mL/in2
Disc
8 μm
ASTM, 75 seconds; Herzberg, 340 seconds
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.Gravimetric analysis for numerous components in cements, clays, iron, and steel products.As a primary filter for separating solid matter from aqueous extracts in
Medium
210 μm
1.85 in.
Grade 40 Ashless Filter Paper for Pollution Analysis, 47 mm circle (100 pcs)
Cotton Linters
8 μm
Medium
Grade 40
100 Pack
Ashless
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers