missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 50 Circles

Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.

Brand:  Cytiva 1450-055

Code : 69

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 10494831

  • 27.55 € / Pack of 100
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.

Highly glazed, hardened filter paper
  • Thinner filter design (average thickness 115 μm) than most Büchner filter papers
  • Acid-treated for high wet-strength and chemical resistance
  • Nominal particle retention of 2.7 μm
  • Slow flow rates (Herzberg filtration speed 2685 s)
  • High purity and low ash content (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnels
Specifications

Specifications

144 s/100 mL/in2
Disc
2.7 μm
ASTM, 250 seconds; Herzberg, 2685 seconds
For qualitative or quantitative filtrations requiring vacuum assistance on Büchner or 3-piece filter funnels.
Fine
115 μm
55 mm
Grade 50 Filter for Quantitative Analysis, Thin, 55 mm circle (100 pcs)
Cotton Linters
2.7 μm
Slow
Grade 50
100 Pack
Hardened Low Ash
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers