missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 50 Circles
Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.
23.65 € - 300.00 €
Specifications
Airflow Rate | 144 s/100 mL/in2 |
---|---|
Format | Disc |
Material | Cotton Linters |
Pore Size | 2.7 μm |
Filtration Speed | ASTM, 250 seconds; Herzberg, 2685 seconds |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11320494
|
Cytiva
1450-042 |
42.5 mm |
23.65 €
Pack of 100 |
Estimated Shipment: 05-04-2024
Log in to see stock. |
|||||
10494831
|
Cytiva
1450-055 |
55 mm |
27.55 €
Pack of 100 |
Estimated Shipment: 05-04-2024
Log in to see stock. |
|||||
11340494
|
Cytiva
1450-070 |
70 mm |
30.05 €
Pack of 100 |
Estimated Shipment: 05-04-2024
Log in to see stock. |
|||||
11332975
|
Cytiva
1450-090 |
90 mm |
35.10 €
Pack of 100 |
Estimated Shipment: 08-04-2024
Log in to see stock. |
|||||
11342975
|
Cytiva
1450-110 |
110 mm |
39.40 €
Pack of 100 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
10634371
|
Cytiva
1450-125 |
125 mm |
45.90 €
Pack of 100 |
Estimated Shipment: 08-04-2024
Log in to see stock. |
|||||
10002211
|
Cytiva
1450-150 |
150 mm |
70.65 €
Pack of 100 |
Estimated Shipment: 05-04-2024
Log in to see stock. |
|||||
11372975
|
Cytiva
1450-185 |
185 mm |
94.60 €
Pack of 100 |
Estimated Shipment: 10-04-2024
Log in to see stock. |
|||||
11382975
|
Cytiva
1450-240 |
240 mm |
159.00 €
Pack of 100 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
11380484
|
Cytiva
1450-320 |
320 mm |
300.00 €
Pack of 100 |
Estimated Shipment: 08-04-2024
Log in to see stock. |
|||||
Description
Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.
Highly glazed, hardened filter paper- Thinner filter design (average thickness 115 μm) than most Büchner filter papers
- Acid-treated for high wet-strength and chemical resistance
- Nominal particle retention of 2.7 μm
- Slow flow rates (Herzberg filtration speed 2685 s)
- High purity and low ash content (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnels
Specifications
144 s/100 mL/in2 | |
Cotton Linters | |
ASTM, 250 seconds; Herzberg, 2685 seconds | |
Grade 50 | |
100 Pack | |
Hardened Low Ash |
Disc | |
2.7 μm | |
Slow | |
Fine | |
115 μm |