Learn More
Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle
Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
Brand: Cytiva 1851-037
198.71 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 69
Additional Details : Weight : 0.07200kg
Description
Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
- Temperature resistant up to 500°C
- Binder-free
- High loading capacity
- Fast flow rates (air flow rate 6.4 s/100 ml/in2)
- Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
- Filters are suitable for PM-10 sampling and analysis
Specifications
6.3 s/100 mL/in2 | |
Circle | |
Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring. | |
100/Pk. | |
475 μm | |
N/A | |
1.4 in. | |
37 mm |
85 g/m2 | |
High-purity Quartz | |
Grade QM-A | |
Circle | |
Air Sampling Filter | |
N/A | |
37 mm |