missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

Brand:  Cytiva 1851-045

Code : A0

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 11393335

  • 310.00 € / Pack of 100
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis
Specifications

Specifications

Circle
Air sampling in acidic gases, stacks, flues and aerosols
450 μm
2.2 μm
Grade QM-A
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers