missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Circles
For routine, noncritical laboratory filtration applications
6.40 € - 54.40 €
Specifications
Format | Disc |
---|---|
Flow Rate | Slow Medium |
For Use With (Application) | A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration. |
Grade | 201 |
Porosity | Medium Fine |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11314240
|
Cytiva
5201-185 |
18.5 cm |
19.15 €
Pack of 100 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
11787207
|
Cytiva
5201-240 |
24 cm |
30.25 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11747207
|
Cytiva
5201-110 |
11 cm |
8.70 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11797207
|
Cytiva
5201-320 |
32 cm |
50.95 €
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11324240
|
Cytiva
5201-150 |
15 cm |
13.90 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15550763
|
Cytiva
5201-330 |
33 cm |
54.40 €
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11737207
|
Cytiva
5201-090 |
9 cm |
6.40 €
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- Retentivity: medium-fine (7-14μm)
- Filtration speed: slow-medium
- Color: White
Specifications
Disc | |
A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration. | |
Medium Fine |
Slow Medium | |
201 | |
100/Pk. |