missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 25mm Roby™ Syringe Filters
Developed specifically for automated sample filtration systems. Whatman™ Roby™ 25mm Syringe Filters are optimized for main tablet testing instruments.
582.00 € - 2930.00 €
Specifications
Filtration Area | 4.2 cm2 |
---|---|
Hold up Volume (After Air Purge) | ≤50 μL |
Housing Material | Polypropylene |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Product Code | Brand | Material | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Pore Size | Quantity | Price | Quantity & Availability | |||
11373375
|
Cytiva
10463803 |
Nylon | 0.45 μm | 200/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11363375
|
Cytiva
10463802 |
Nylon | 0.45 μm | 1000/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11919227
|
Cytiva
10463805 |
Nylon Glass Fiber | 0.45 μm | 200/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11353375
|
Cytiva
10463804 |
Nylon Glass Fiber | 0.45 μm | 1000/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11313385
|
Cytiva
10463807 |
Regenerated Cellulose | 0.45 μm | 200/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11303385
|
Cytiva
10463806 |
Regenerated Cellulose | 0.45 μm | 1000/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11959187
|
Cytiva
10463809 |
Regenerated Cellulose Glass Fiber (RC-GF) | 0.45 μm | 200/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11929227
|
Cytiva
10463808 |
Regenerated Cellulose Glass Fiber (RC-GF) | 0.45 μm | 1000/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11949227
|
Cytiva
10463813 |
Cellulose Acetate with Glass Fiber | 0.45 μm | 200/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11323375
|
Cytiva
10463814 |
Glass Fiber | 0.7 μm | 200/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11313375
|
Cytiva
10463815 |
Glass Fiber | 0.7 μm | 1000/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11343375
|
Cytiva
10463801 |
Glass Fiber | 1 μm | 200/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11333375
|
Cytiva
10463800 |
Glass Fiber | 1 μm | 1000/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Filter housing is made from mechanically stable polypropylene
- Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
- External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
- Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
- Connection (In/Out): Luer-lock female/Luer male
Membranes
- Glass Fiber (GF)
- Nylon (NL)
- Regenerated Cellulose (RC)
- Cellulose Acetate (CA)
Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.
Note: 200 packs include 8 tubes with 25 pieces each
Specifications
4.2 cm2 | |
Polypropylene | |
Male luer | |
Syringe Filter |
≤50 μL | |
Female luer lock | |
6.9 bar (100 psi) | |
25 mm |