missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Seed Testing Papers: Grade 3644 Sheets
48.20 € - 1805.00 €
Specifications
Material | Cellulose |
---|---|
For Use With (Application) | Seed testing |
Thickness (Metric) | 1.4 mm |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11308924
|
Cytiva
10342580 |
140 mm | 200 mm |
1805.00 €
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
11318924
|
Cytiva
10342583 |
110 mm | 170 mm |
48.20 €
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
Description
Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.Specifications
Cellulose | |
Seed testing | |
1.4 mm |