missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Swin-Lok Plastic Filter Holder
Designed for microfiltration and ultra cleaning of small volumes of liquids using positive pressure
Brand: Cytiva 420200
Code : 69
Additional Details : Weight : 0.13000kg
Description
Designed for microfiltration and ultra cleaning of small volumes of liquids using positive pressure
- Syringe compatible
- Accommodates Nuclepore™ track-etched and cast membranes
- Polypropylene
- Membrane: 25mm; Prefilter: 22mm; Filtration Area: 3.9sq.cm
- Female luer-lok cap with male luer slip-fit base
Specifications
Swin-Lok Plastic Filter Holder | |
Polypropylene | |
3.9 cm2 | |
3.7 cm |