missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ UniFilter™ 96-Well, 800μL Microplates
Suited for purifications, isolations, and separation of biomolecules, such as DNA
845.00 € - 1120.00 €
Specifications
Format | Standard |
---|---|
Description | UNIFILTER 96-well microplate, 800 μl, long drip director |
Array | 8 x 12 |
Color | Clear |
Material | Polystyrene |
Product Code | Brand | Membrane | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Membrane | Price | Quantity & Availability | |||||
11344884
|
Cytiva
7700-2803 |
Whatman GF/B |
1120.00 €
Pack of 25 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11368654
|
Cytiva
7700-2810 |
Whatman GF/F |
1065.00 €
Pack of 25 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11977348
|
Cytiva
7700-2805 |
Polypropylene 0.45μm |
845.00 €
Pack of 25 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
Suited for purifications, isolations, and separation of biomolecules, such as DNA
- Clear polystyrene plates available with a variety of filter media
- Integral filter design prevents well-to-well crosstalk
- Unique drip director design on the bottom of the plates controls filtrate placement
- Long drip directors eliminate well-to-well contamination during the filtration process
- Short drip directors are effective for screening or filtering to waste
- Standard footprint is compatible with most plate readers, autosamplers, and robots
Specifications
Standard | |
8 x 12 | |
Polystyrene | |
Filter | |
25/Pk. |
UNIFILTER 96-well microplate, 800 μl, long drip director | |
Clear | |
96 | |
Long drip director |