missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ UniPrep™ Syringeless Filters - PTFE
Process samples in one-third the time of conventional syringe filters
287.00 € - 3830.00 €
Specifications
Material | PTFE |
---|---|
Filtration Area | 0.28 cm2 |
For Use With (Application) | Increase lab productivity and efficiency; Generate less waste; Realize greater overall cost savings per test |
Hold up Volume (After Air Purge) | 50 μL |
Type | Syringeless Filter |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11328724
|
Cytiva
UN113EORG |
0.2 μm | Pack of 50 |
287.00 €
Pack of 50 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||||
11323565
|
Cytiva
UN513UORG |
0.45 μm | Pack of 1000 |
3830.00 €
Pack of 1000 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
11358724
|
Cytiva
UN113UORG |
0.45 μm | Pack of 50 |
287.00 €
Pack of 50 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
Description
UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.
- Chemically inert PTFE membrane for filtration of samples containing >50% organic solvent
- Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
- Filtration area: 0.3cm2
- Safe, efficient—prefilter and membrane can't pop off
- Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
- Sealed glass microfiber prefilter traps larger particles before they can clog the membrane
- Increase lab productivity and efficiency
- Generate less waste
- Realize greater overall cost savings per test
Specifications
PTFE | |
Increase lab productivity and efficiency; Generate less waste; Realize greater overall cost savings per test | |
Syringeless Filter |
0.28 cm2 | |
50 μL | |
17 mm |