missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 6mL HDPE Omni-Vial Scintillation Vial

Vials are manufactured from high density polyethylene and have a quarter-turn cap. The hanging cap allows vial suspension and easy access.

Brand:  DWK Life Sciences 225415

510.18 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.



Additional Details : Weight : 4.35450kg

 View more versions of this product

Product Code. 12483691

  • 545.00 € / Pack of 1000
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Used with Wheaton glass and PET, 20 mL liquid scintillation vials with 22 mm neck size
  • Dimensions (OD x H): 17 mm x 57 mm (with cap attached)
Specifications

Specifications

0.66 in.
17 mm
6 mL
0.2 oz.
Quarter-turn Hanging Screw Cap
Natural
HDPE
2.24 in.
Polypropylene
57 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers