missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds with PTFE Faced PE-lined Caps
63.75 EUR valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (English):
1.22 in.
1.53 in.
1.88 in.
2.36 in.
2.95 in.
3.7 in.
Height (English):
3.1 in.
3.7 in.
4.4 in.
5.43 in.
6.6 in.
8.18 in.
Description
Amber Type III soda-lime glass protects light-sensitive solutions
- Narrow mouth enables liquids to be carefully poured to prevent spillage
Order Info
Available with caps attached or without caps (order caps separately).
Compliance
USP Type III soda-lime glass
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Amber |
Diameter (English) | 1.22 in. |
Material | Glass |
Closure Color | White |
Certifications/Compliance | USP Type III |
Closure Included | Yes |
Mouth | Narrow |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'