missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Boston Rounds with PTFE Faced PE-lined Caps

Catalog Number p-2377531
62.27 EUR valid until 2024-12-31
Use promo code "21976" to get your promotional price.


Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (English):
1.22 in.
1.53 in.
1.88 in.
2.36 in.
2.95 in.
3.7 in.
Height (English):
3.1 in.
3.7 in.
4.4 in.
5.43 in.
6.6 in.
8.18 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Amber Type III soda-lime glass protects light-sensitive solutions

  • Narrow mouth enables liquids to be carefully poured to prevent spillage

Order Info

Available with caps attached or without caps (order caps separately).

Compliance

USP Type III soda-lime glass

Capacity 1 oz., 30mL
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 20-400 mm
Closure Type Screw Cap
Diameter (Metric) 31 mm
Height (English) 3.1 in.
Height (Metric) 79 mm
Through the Closure Dispensing Yes
Product Type Boston Round Bottle with Cap
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Diameter (English) 1.22 in.
Material Glass
Closure Color White
Certifications/Compliance USP Type III
Closure Included Yes
Mouth Narrow
Shape Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'