missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Wheaton™ Clear Glass Vials with PTFE/Rubber-lined Threaded Cap
Shrink wrapped vials stay free from contaminants
Brand: Cole-Parmer™ 08923-22
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Economical screw-thread sample vials are made with either clear 33 low-extratable borosilicate glass
- Choose amber colored vials for your light-sensitive materials
- Vials are available with a rubber-lined phenolic cap, a PTFE-faced/rubber-lined phenolic cap, or no cap
- Shrink-wrapped packaging reduces contaminates
- Caps are packaged separately
- Autoclavable
Specifications
43/64 in. | |
17 mm | |
8 mL | |
Flat Bottom | |
Autoclavable | |
15 mm |
Clear | |
Borosilicate Glass | |
2 31/64 in. | |
Phenolic | |
63 mm |