missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Standard Wide-Mouth Bottles: With PTFE-Lined Caps
102.80 EUR valid until 2024-05-31
Use promo code "21660" to get your promotional price.
107.28 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "21660" to get your promotional price.
107.28 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
4000 mL
Description
Ideal for the storage of dry materials and specimens
- Clear for easy viewing of contents
- Wide mouth for easy access to contents
- Rounded shoulders
Order Info
Available with caps attached or without caps. Caps can be ordered separately.
Compliance
Clear Type III soda-lime glass
Specifications
Capacity | 16 oz., 500 mL |
Closure Liner | PTFE/Foam |
Closure Material | Polypropylene |
Closure Size | 63-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 79 mm |
Height (English) | 5.23 in. |
Height (Metric) | 133 mm |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'