missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Cryule™ Disposable Freezer Boxes
Use in freezers or at room temperature
Brand: DWK Life Sciences 651490
177.65 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Additional Details : Weight : 1.45150kg
Description
Use in freezers or at room temperature
- Stores 1 and 2mL cryogenic vials
- Holds 81 freestanding or round bottom vials
- Cardboard boxes withstand liquid nitrogen temperatures to -196°C (-320.8°F)
- Polyethylene coated chipboard box for use with vapor phase of liquid nitrogen
Specifications
Disposable | |
Square | |
Store Cryule Vials in Freezers or at Room Temperature | |
-320.8°F | |
5 x 5 x 1.25 in. (12.7 x 12.7 x 3.2 cm) | |
12.7 cm | |
12.7 cm | |
3.2 cm |
Chipboard | |
Freezer Box | |
81 Freestanding or Round Bottom Cryule Vials | |
-196°C | |
5 in. | |
5 in. | |
1.25 in. |