missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Drum Thieves
Economical and convenient to use
136.00 € - 347.00 €
Specifications
Product Type | Drum Thief |
---|---|
Material | Soda Lime Glass |
Disposable | Yes |
For Use With (Application) | Ideal for quick and easy sample retrieval |
Length (English) | 43 in. |
Product Code | Brand | Capacity (Metric) | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||
12407321
|
DWK Life Sciences
885302 |
75 mL | 0.47 in. | 1.2 cm |
136.00 €
Pack of 24 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
12497311
|
DWK Life Sciences
885300 |
25 mL | 0.29 in. | 0.75 cm |
347.00 €
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
12417321
|
DWK Life Sciences
885303 |
150 mL | 0.7 in. | 1.8 cm |
246.00 €
Pack of 24 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
Description
- Simply insert empty tube into drum, hold thumb over the top, and withdraw sample
- Soda-lime glass units break easily for quick disposal
- Length: 43 in. (109cm)
Specifications
Drum Thief | |
Yes | |
43 in. |
Soda Lime Glass | |
Ideal for quick and easy sample retrieval | |
109.2 cm |