missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Culture Vials
Culture vials feature deep-skirted screw caps to allow safer, more dependable handling when working with infectious materials
140.00 € - 178.00 €
Specifications
Material (Liner) | 14B Rubber |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Thread Style | Screw |
Closure Material | Phenolic |
Product Code | Brand | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Volume (English) | Price | Quantity & Availability | ||||
10215392
|
DWK Life Sciences
225145 |
12 mL | 3.2 dr. |
178.00 €
Pack of 144 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
10241613
|
DWK Life Sciences
225144 |
8 mL | 2.2 dr. |
154.00 €
Pack of 144 |
In Stock
Log in to see stock. |
||||
11794259
|
DWK Life Sciences
225142 |
4 mL | 1.08 dr. |
140.00 €
Pack of 144 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
Description
- Wheaton 33 low extractable borosilicate glass
- Deep-skirted black phenolic screw cap with 14B rubber liner
- Autoclavable
Specifications
14B Rubber | |
Borosilicate Glass | |
Phenolic | |
Screw Cap |
Clear | |
Screw | |
Autoclavable | |
ASTM E438, USP Type I, Type I, Class A |