missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ HDPE Sampule™

Economical alternative to standard scintillation vials

Brand:  DWK Life Sciences 986645

Additional Details : Weight : 8.61820kg

 View more versions of this product

Product Code. 12467341

  • 560.00 € / Pack of 2000
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

  • White polypropylene linerless cap
  • Resists leaking and swelling caused by solvent degradation

Order Info

Vials and caps are packed in separate plastic bags. Screw cap size: 18mm O.D. x H (with cap): 17 x 57mm.

Specifications

Specifications

Foamed Polyethylene
17 mm
6 mL
Plastic Bag, 2000/Cs.
Polypropylene
57 mm
0.66 in.
HDPE
2.24 in.
0.2 oz.
Polypropylene with Foamed Polyethylene Liner 18 mm Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers