missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ KeepIT™ Freezer Boxes
Provides an ideal method for batching and storing samples.
179.00 € - 245.00 €
Specifications
Dimensions (L x W x H) | 5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm) |
---|---|
Length (English) | 5.1 in. |
Length (Metric) | 13 cm |
Width (English) | 5.1 in. |
Width (Metric) | 13 cm |
Product Code | Brand | Color | Type | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Type | Holds | Price | Quantity & Availability | |||
15362322
|
DWK Life Sciences
W651704-R |
Red | Freezer Box | 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) |
245.00 €
Pack of 10 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
15392322
|
DWK Life Sciences
W651704-P |
Pink | Freezer Box | 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) |
192.00 €
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||
15382322
|
DWK Life Sciences
W651704-Y |
Yellow | Freezer Box | 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) |
228.00 €
Pack of 10 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
13486626
|
DWK Life Sciences
W651704-W |
White | Freezer Box | 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) |
179.00 €
Pack of 10 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
15322332
|
DWK Life Sciences
W651704-B |
Blue | Freezer Box | 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) |
192.00 €
Pack of 10 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
15312332
|
DWK Life Sciences
W651704-G |
Green | KeepIT -100 Freezer Box | 100 (1.2 to 2 mL internal threaded cryogenic vial) |
179.00 €
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
Description
Six different colors match the colors of CryoELITE Cryogenic Vials, creating alternatives for batching and identifying groups of samples.
- KeepIT-100 accommodates up to 100 internal threaded vials, KeepIT-81 accommodates 81 external threaded vials, and KeepIT-25 accommodates up to 25 internal or external threaded cryogenic vials; Vial sizes: 1.2 – 2mL
- Openings in bottom facilitate scanning CryoELITE 2D Data Matrix Bar Code Inserts and allow for drainage of liquid nitrogen
- Made from Eastman Tritan™ BPA-free, shatter-resistant resin
- Standard footprint is compatible with liquid nitrogen storage shelves and freezer drawers
Specifications
5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm) | |
13 cm | |
13 cm | |
5.2 cm |
5.1 in. | |
5.1 in. | |
2 in. |