missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polypropylene Caps for Wheaton Dropping Bottles - Red
340.18 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Neck Finish:
13-425
15-415
20-410
8-425
For Use With (Equipment):
Dropping bottle
Plastic dropping bottle
No. per Case:
100 Cs.
1000 Cs.
Description
- Packaged in case of 100 or 1000
Specifications
For Use With (Equipment) | Dropping bottle |
Product Type | Dropping Bottle |
Color | Red |
Material | Polypropylene |
No. per Case | 1000 Cs. |
Neck Finish | 13-425 |
Certifications/Compliance | ISO 9001 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'