missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Narrow Mouth Bottles with Aluminum-Foil-Lined Black Phenolic Caps
273.40 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
Description
- Plastisol-coated soda-lime glass
- Coating is inert and highly resistant to strong acids, alkalis, and most solvents
- Coating reduces risk of personal injury or contamination
- Black, foil-lined caps included
- Not autoclavable
Compliance
Helps meet OSHA requirements for safe handling and disposal of toxic or noxious substances.
Specifications
Capacity | 16 oz., 500mL |
Closure Liner | Aluminum Foil |
Closure Material | Phenolic |
Closure Size | 28-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 76 mm |
Height (English) | 6.7 in. |
Height (Metric) | 172 mm |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'