missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Tenbroeck Tissue Grinder

With expanded reservoir and pouring lip

Brand:  DWK Life Sciences 357421

Code : 04

Additional Details : Weight : 0.47630kg

 View more versions of this product

Product Code. 10428341

  • 300.00 € / Pack of 2


Call for latest local availability
01 885 5854
Add to basket

Description

Description

  • Precision manufactured from Wheaton-33™ low extractable borosilicate glass
  • Can be operated by hand or slow-speed motor
  • Hollow handle permits packing with ice to reduce heat buildup
  • Clearance between pestle and tube is approximately 0.12mm

Specifications

Specifications

1mL
Tenbroeck tissue grinder
48mm
0.03 oz., 1mL
Borosilicate Glass
140mm
11mm
Videos
Documentation

Technical Documents