missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Coverguard™ White Coverall 5M20
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- CE PPE Cat. III
- Limited protection against chemical liquid splash
- Protects against chemical solid particles in the air
- Anti-static protection
- White
- 55 g/m2 SPP + microporous film fabric
- Central zip with adhesive flap
- 3 pans elasticated hood
- Elasticated: waist, wrist with elastic thumbloop, ankle tightening, slingbar
- Self-adhesive chin-strap
Specifications
Size | Small |
Gender | Unisex |
Material | PPE |
Color | White |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Hood Type | Elastic with Self-adhesive Chin Strap |
Closure Type | Central Zip with Adhesive Flap |
Sterility | Non-sterile |
Coating | Microporous Film |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'