missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Shallow Polystyrene Instrument Trays
Keep instruments at hand and organized while in the lab. Azpack™ Shallow Polystyrene Instrument Trays are lightweight, yet sturdy in their construction.
Brand: Azpack™ 11398113
Code : 03
Additional Details : Weight : 0.46800kg
Description
- Manufactured from high impact polystyrene
- Dishwasher safe on top shelf
- Complies with food commission directive 2002/72/EC BSEN1186:2002
Specifications
2002/72/EC BSEN1186:2002 | |
White | |
457 mm (External) | |
Instrument Tray | |
3/Pk. | |
Rectangular |
457 x 355 x 23 mm (External) | |
23 mm (External), 25 mm | |
Polystyrene | |
355 mm (External) | |
12.9 in. |