missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Wide Mouth Vented Wash Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Closure Color:
Blue
Green
Orange
Red
White
Yellow
Description
Manufactured from LPDE for strength and flexibilty. Azlon™ Wide Mouth Vented Wash Bottles feature color coded lids for easy identification.
- Square shoulder wash bottles
- Wide neck for easy spill-free filing; patented DripLok™ vapor venting valve prevents solvent drips
- Color-coded one-piece polypropylene closures maintain shape in use
- Precision jet-tip aperture for fine control
- Translucent bottles without print
Specifications
Closure Material | Polypropylene |
Closure Type | Screw Cap with Curved Aperture |
Through the Closure Dispensing | Yes |
Product Type | Wash Bottle |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Color | Translucent |
Material | LDPE |
Closure Color | Orange |
Certifications/Compliance | OSHA HazCom 2012 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'