missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Wildco™ Horizontal Alpha Water Sampler
Suitable for use in oceans, deep lakes and corrosive waters
805.00 € - 860.00 €
Specifications
Product Type | Horizontal Alpha Water Sampler |
---|---|
Capacity (Metric) | 2.2 L |
For Use With (Application) | Water sampling in oceans, deep lakes and corrosive waters |
Length (English) | 26.4 in. |
Length (Metric) | 67.06 cm |
Product Code | Brand | Tube Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Material | Price | Quantity & Availability | |||||
11704509
|
Cole-Parmer™
05488-00 |
PVC |
860.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
11704819
|
Cole-Parmer™
05488-10 |
Acrylic |
805.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
Description
- Alpha samplers are suitable for use in oceans, deep lakes and corrosive waters
- Choose horizontal samplers for sampling at the surface, thermocline or just above the bottom
- Urethane end seals snap shut with minimum surface disturbance on messenger contact
- Drain valve provides easy sample removal
- Samplers include a carrying case; order messenger and line separately
- Silicone end seals are available by special order; call our Applications Specialists for details
- Do not use when mercury concentrations exceed 1 ppm.
Specifications
Horizontal Alpha Water Sampler | |
Water sampling in oceans, deep lakes and corrosive waters | |
67.06 cm |
2.2 L | |
26.4 in. |