missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Suprasil™ NMR Tube

Wilmad Precision NMR Suprasil™ (Synthetic Quartz) Tubes are manufactured from high purity synthetic fused silica materials with <0.005ppm Fe2O3 and outstanding optical characteristics in the deep UV to the near IR

Brand:  Wilmad-LabGlass™ 66608-0585

Code : NEW

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15329028

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.


Includes: Tube and disposable cap

Description

Description

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Transmission rate from 190nm to 2600nm is well over 95% (10mm thickness) excluding reflection
  • Possesses a similar thermal expansion rate and tensile strength as natural quartz which is 14 times more robust during the cooling/heating process than Type 1 Class A glass
  • Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
  • To maximize SNR, Wilmad Precision NMR Suprasil™ Tubes have minimal paramagnetic impurities that would impact shimming
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Safe for experiments at temperatures up to 1300°C
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications

Specifications

6 µm
13 µm
4.9635±0.0065 mm
600MHz
8 in.
535-PP-8SUP-5
High Purity Synthetic Fused Silica
203.2 mm
4.2065±0.0065 mm
Ideal for photolysis experiments that employ 266nm light from a Q-Switched laser or 254nm light emitted by a mercury low pressure lamp with a Schott UG 5 filter, as well as variable temperature experiments that have a temperature step over 120°C
0.38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers