missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ 5mm OD Thin Walled 2 in. Raman Spectroscopy Tube
Designed specifically for Raman experiments - 100% inspected to ensure the success of your experiment.
Brand: Bel-Art™ 66000-0082
Code : NEW
Additional Details : Weight : 0.04310kg
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Description
- Made from borosilicate glass; meets ASTM E438 Type 1 Class B standard, recognized as N51A
- 100% visual and physical inspection, including physical dimensions and surface defects, ensures quality,
- Manufactured in an ISO 9001:2008 USA facility
- Cooling/heating of these tubes may lead to breakage; for experiments that involve cooling or heating, refer to Wilmad Precision Tubes
Specifications
Borosilicate Glass | |
4.947±0.019 mm | |
Raman Spectroscopy | |
2 in. | |
Wilmad™ WG-5MM-ECONOMY-2 |
51 mm | |
High-Throughput | |
Tube and disposable cap | |
0.43 mm |