missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 8mm O.D. Thin Walled Precision NMR Tube

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Brand:  Wilmad-LabGlass™ 66300-0875

Code : NEW

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15348818

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.


Includes: Tube and disposable cap

Description

Description

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications

Specifications

38 μm
178 mm
6.990±0.013 mm
For experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples)
0.51 mm
76 μm
7.9935±0.0065 mm
300MHz
7 in.
513A-3PP-7-5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers