missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 4.0mm Dia., Blue
Different colors help track samples based on various reference solvents.
12.20 € - 63.32 €
Specifications
Diameter (Metric) Outer | 4.0 mm |
---|---|
Material | Polyethylene |
Color | Blue |
For Use With (Application) | NMR Spectroscopy |
Disposable | Single-use |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15328708
|
Bel-Art™
66004-0101 |
100 per pack |
12.20 €
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
15338708
|
Bel-Art™
66004-1001 |
1000 per pack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.Specifications
4.0 mm | |
Blue | |
Single-use |
Polyethylene | |
NMR Spectroscopy |