missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 4.0mm Dia., Blue
Different colors help track samples based on various reference solvents.
Brand: Bel-Art™ 66004-0101
Code : NEW
Additional Details : Weight : 0.04310kg
Description
Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.Specifications
100 per pack | |
Model: Wilmad™ 521-G-100 | |
Blue | |
Single-use |
4.0 mm | |
Polyethylene | |
NMR Spectroscopy |