missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Coaxial Small Volume NMR Tubes

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Coaxial Small Volume NMR Tubes feature a tube within a tube design that allows for easy external referencing.

Brand:  Bel-Art™ SP Scienceware™ 66000-0004

Code : NEW

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15318568

  • 23.90 € / Each


Estimated Shipment
07-08-2020
Add to basket

Description

Description

  • In complete sets, the tubes are fused together at the bottom
  • Recommended for high field experiments under 600 MHz
  • Tight ID and OD tolerance as small as 0.0065 mm
  • Separately wrapped spacer should replace cap during experiments for improved stability
  • Three unique sample ratios are available for a wide range of applications
  • Complete sets come with inner and outer tubes and cushioning cap for protection during transportation
Specifications

Specifications

Borosilicate Glass
3.30 mm
< 600 MHz
190 mm
2.34 mm
517-Inner
Videos
Documents