Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Doty™ Susceptibility Plugs
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Doty™ Susceptibility Plugs allow the sample to be substantially concentrated.
Brand: Bel-Art™ SP Scienceware™ 66000-0046
Code : NEW
Additional Details : Weight : 0.04310kg
Description
- Match a wider range of solvents
- Less fragile in variable temperature experiments involving freeze-pump-thaw
- Use with our 3, 5 or 8 mm thin wall tubes
- Easy sample loading and cleaning
- Fully compatible with Bruke™ Agilent™ (formerly Varian™) and JEOL™ spectrometer/probe
- Designed for easier air bubble removal.
- May be removed from the sample tube with minimal sample loss (1-2%) after spectra are obtained, then used with other samples
Specifications
Susceptibility Plugs | |
Model: SP-AS-5 | |
5 mm Wilmad-LabGlass Thin Wall Precision Tubes |
Aurum™ | |
9 mm |
Store plugs in deuterated solvent to suppress water absorption.