missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Pyrex™ Capillary Tubes

Manufactured from Pyrex™ and sealed at one end. Bel-Art SP Scienceware™ Wilmad™ Pyrex™ Capillary Tubes provide a low cost solution for small volume NMR measurement.

Brand:  Bel-Art™ 66000-0070

Code : NEW

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15328648

  • 21.45 € / Pack of 5
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • Made of ASTM Type 1 Class A glass
  • Tested at 400 MHz field
Specifications

Specifications

Capillary Tube
203 mm
1.3 mm
8 in.
WG-1364-1.7-203M
Pyrex™ Glass
1.7 mm
400MHz
5 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers