missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad Rotor and Caps for Bruker MAS Probe

Eliminate the need to solvate with MAS rotors manufactured from the highest purity Zirconia. Bel-Art SP Scienceware™ Wilmad MAS Rotors provide the ultimate solution for analysis of solid samples. Available for most present solid state NMR spectrometers.

Brand:  Bel-Art™ 66000-0098

Code : NEW

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15318688

  • 1825.00 € / Each


Estimated Shipment
03-08-2020
Add to basket

Description

Description

  • Caps fitted with O-rings for improved sealing
  • MAS Probe and caps are 100% compatible for most solid state NMR spectrometers
  • Thoroughly inspected before and after the precision machining process to ensure there are no material irregularities
  • Spin testing is performed to only the highest specified spinning speed, assuring performance without overspinning the rotor
Specifications

Specifications

One 3.2mm Rotor, Two Vespel Caps and Botoms
Various
For 3.2mm Bruker MAS Probe
WP-501-3180-SET1
Vmax=24 kHz
Application Temperature Range: -30 to +70°C
Videos
Documents