missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Wire mesh lockers, two tier, 1980mm x 300mm x 457mm
Brand: Manutan A330068
Code : Z3
Additional Details : Weight : 1.00000kg
Description
A secure facility whilst allowing visibility and air circulation. Manufactured from 25 x 25 x 2. 5mm steel welded mesh on 8mm round bar frame with a bright zinc plated finish with clear coat of lacquer. All lockers supplied complete with fitted brackets to enable nesting side by side and back to back and 150mm integral legs that can be securely fixed to the floor. All doors fitted with hasp lock for use with padlock (not supplied).- Two tiers
- One locker supplied
- Dimensions (H x W x D) : 1980mm x 300mm x 305mm