missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ XT Starter Ice-free Coolers
Bench top cooling systems that provide sample cooling or freezing without ice, electricity, or batteries.
72.10 € - 641.29 €
Specifications
Type | Ice-free Cooler |
---|---|
Color | Purple |
For Use With (Application) | Sample cooling or freezing without ice, electricity, or batteries |
Quantity | 1 |
Product Code | Brand | Includes | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Holds | Price | Quantity & Availability | ||||
15582781
|
Corning™
432014 |
XT holder and XT Cooling Core | CoolRack and CoolSink Modules |
232.00 €
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
15592781
|
Corning™
432015 |
XT Starter holder only | CoolRack and CoolSink Modules |
72.10 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
15522791
|
Corning™
432017 |
One XT holder base, one XT Cooling Core and a CoolRack M-PCR module | 12 x 1.5 mL or 2.0 mL microfuge tubes and 6 rows of PCR stripwells |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Open-platform cooler that accommodates most Corning CoolRack™ and Corning CoolSink™ modules
- Low profile and small footprint make it ideal for use in the hood
- Keeps samples cold (0.5°C to 4.0°C) for up to four hours
- 1°C to 8°C temperature indicator provides visual assurance of proper temperature.
- System may also be used with dry ice to create a compact, portable, snap-freezing workstation for bacteria, viruses, or proteins
Specifications
Ice-free Cooler | |
Purple | |
Sample cooling or freezing without ice, electricity, or batteries | |
1 |