missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ XTend Nitrile Glove

Product Code. p-200111266 Shop All Fisherbrand Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 30057387

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

XTend Nitrile Gloves are long-cuffed disposable gloves that provide comfort and superior chemical splash protection for a variety of uses.

  • XTend Nitrile Gloves are long-cuffed disposable gloves that offer comfort and superior protection against chemical splashes for various applications.
  • Extended Cuff
  • Non-sterile, non-powdered gloves
  • Textured fingertips provide good grip
  • Type B protective glove
  • PPE Category III
  • Ambidextrous

Specifications

Certifications/Compliance (Europe) PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4, UKCA
Chlorinated Yes
Accelerator Free No
Applications Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.51 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.94 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 3.94 mil
Thickness (Metric) 0.10 mm
Glove Cuff Style Beaded
Model XTend Nitrile Glove
Quantity 50 pcs
Length (English) 11.42 in.
Length (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.